No Product Image Available

Zoro Select

Analog Clock, Round Wood Frame, 16-1/2"


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Display Type Traditional
  • Shape Round
  • Basic Power Source Battery
  • Mount Wall
  • Overall Dia. 16 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Dia. 16 1/2 in
Face Dia. 13 in
Overall Diameter 16 1/2 in
Face Diameter 13 in

Details

Item Analog Clock
Display Type Traditional
Shape Round
Basic Power Source Battery
Mount Wall
Frame Color Cherry
Digital/Analog Analog
Clock Movement Type Manual
Time Adjustment Manual
Power Source Battery
Battery Backup Yes
Product Type Analog Clock

Description

Analog, Clock Movement Type Manual, Analog 12 hr. Contemporary Face, Shape Round, Overall Dia. 16.5, Face Dia. 13, Frame Color Cherry, Basic Power Source Battery, Mount Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.