Shop All Voltage Converters
Pyramid
AC to DC Converter, 115V AC to 13.8V DC, 60 Hz
Mfr # PS12KX
Zoro # G800680911
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 115V AC to 13.8V DC
- Hz 60 Hz
- Height 4.7 in
- Width 7.2 in
- Depth 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # PS12KX
- Zoro # G800680911
- UPC # 68888701655
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 4.7 in |
Width | 7.2 in |
Depth | 7.9 in |
Details
Item | AC to DC Converter |
Converts | 115V AC to 13.8V DC |
Hz | 60 Hz |
Description
Features: - Linear / Regulated Power Supply Design - AC-to-DC Power Conversion (12V DC) - Provides Constant Source of DC Voltage - Simple Electronic Plug-in Operation - Hassle-Free Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - Fuse Protected with Auto-Reset - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Rugged & Durable Housing Construction, Cabinet Heatsink - LED Indicator Lights - Built-in Cooling Fan - Power ON / OFF Switch - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Amperage: 10.0 AMP (Constant), 12.0 AMP (Surge) - Connectors/Hardwire Terminals: Red Positive (+), Black Negative (-) - Power Output: 13.8V DC - Power Input: 115V AC, 60Hz (250 Watt) - Dimensions (L x W x H): 7.9'' x 7.2'' x 4.7'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- Pyramid Converters