Shop All Voltage Converters
Pyramid
AC to DC Converter, 115V AC to 13.8V DC, 60 Hz
Mfr # PS9KX
Zoro # G900680941
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 115V AC to 13.8V DC
- Hz 60 Hz
- Height 3 in
- Width 4.9 in
- Depth 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # PS9KX
- Zoro # G900680941
- UPC # 68888000093
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3 in |
Width | 4.9 in |
Depth | 7-1/2 in |
Details
Item | AC to DC Converter |
Converts | 115V AC to 13.8V DC |
Hz | 60 Hz |
Description
Features: - Linear / Regulated Power Supply Design - AC-to-DC Power Conversion (12V DC) - Provides Constant Source of DC Voltage - Simple Electronic Plug-in Operation - Hassle-Free Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - 12V Car / Vehicle Cigarette Lighter Power Accessory Outlet Connector - Fuse Protected with Auto-Reset - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Rugged & Durable Housing Construction, Cabinet Heatsink - Power ON / OFF Switch - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Amperage: 5.0 AMP (Constant), 7.0 AMP (Surge) - Connectors/Hardwire Terminals: Red Positive (+), Black Negative (-) - Power Output: 13.8V DC - Power Input: 115V AC, 60Hz (70 Watt) - Dimensions (L x W x H): 7.5'' x 4.9'' x 3.0'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (5361I)
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- Pyramid Voltage Converters