Shop All Automotive Speakers & Amplifiers
Pyramid
2000 Watt 2 Channel Bridgeable Mosfet Amplifier
Mfr # PB918
Zoro # G100628309
$57.95
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
- Brand Pyramid
- MFR # PB918
- Zoro # G100628309
- UPC # 68888993234
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Two Channel Amplification - 2×1000W Max Output - 1×2000W Watts 2 Bridged - Fully Adjustable Electronic Crossovers - Variable Bass Boost (0-12DB@50Hz) - Soft Turn On/Off Circuit - 2 Ohm Stereo Stable - Bridgeable into 4 Ohms - Mosfet PWM Power Supplies - Variable Gain Control - Remote Turn On - Heavy Duty Aluminum Alloy Heat-sink - Hi/Low Level Inputs - High Impedance Input - High Level Molex Input - Power and Protection LED’s - S/N Ratio: >95DB - Frequency Response: 15Hz-30KHz - THD<0.04% - Fully Protected Circuitry - Dimensions: 10.24''W × 2.26''H × 9.06''L
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
- GROTE Universal Replacement Lamp, RH (52902)
- WEATHERTECH Rear FloorLiners, Black, 4410802 (4410802)
- RONSTAN Leech Tails Set Of 3 (RF4026)
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- PYRAMID 10'' 500 Watt High Performance 8 Ohm Subwoofer (PW1048USX)
- PYRAMID 12'' 500 Watt High Performance 8 Ohm Subwoofer (PW1248USX)
- PYRAMID 8'' 200 Watt High Power Paper Cone 8 Ohm Subwoofer (WH8)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- PYRAMID 8'' 250 Watt High Power Paper Cone 8 Ohm Subwoofer (WH88)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- Pyramid Automotive Speakers & Amplifiers