Shop All Clocks
Pyramid
15-1/2" Digital Wall Clock, Black
Mfr # DIG-6B
Zoro # G7567481
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 15 1/2 in
- Height 6 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15 1/2 in |
Height | 6 1/4 in |
Depth | 1 1/2 in |
Digit Size | 4" |
Overall Height | 6 1/4 in |
Overall Width | 15 1/2 in |
Overall Depth | 1 1/2 in |
Cord Length | 6 ft |
Description
Digital Clock, Digital, 12 Hour, 24 Hour, Shape Rectangular, Width 15-1/2 In., Depth 1-1/2 In., Height 6-1/4 In., Digit Size 4 In., Power Source 115V, Mount Wall, Features 6 Digit Format (HH:MM:SS), Up to 250ft viewing distance, Case Material ABS Plastic, Case Color Black, Lens Material Polycarbonate, Includes DIG-6B, Security Bracket, Security Bracket Key, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- PYRAMID 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- ALEXANDER TARON Alexander Taron 57-2QP Engstler Battery-operated Clock - Mini Size (57-2QP)
- Pyramid Clocks