Pyramid

1000 Watts 2 Channel Bridgeable Car Amplifier


original price: $56.25
new price: $55.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Two Channel Bridgeable Amplifier - Tri-way Configuration:1/2 Channels - 2 X 500 Watts Total Output @ 4 Ohms - 1000 Watts Total System Output @ 4 Ohms - Variable Gain Control - MOSFET Pulse Width Modulated Power Supply - 2 Ohm Stereo Stable - Built-In Variable Subwoofer Crossover - High Level Low Impedance MOLEX Input Connector - RCA Low Level Inputs - Speaker Output Terminal Strip - Signal/Noise Ratio 90dB - THD Less Than 0.04% - Frequency Response:15Hz-30kHz - Overload Protection - Thermal Protection - Short Circuit Protection - Power On LED Indicator - LED Diagnostic Condition Indicator - Automotive Type Fuse Protection - Dimensions: 7.28''L 9.45'W 2.09''H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.