Shop All Safety Glasses
Pyramex
Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens
Mfr # S2520S
Zoro # G202568688
product price: $52.89
/ea
Sold in multiples of 3 for $158.67
$158.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Eyewear Size Universal
- Lens Material Polycarbonate
- Standards ANSI Z87.1 High Impact Requirements; CE; CSA Certified
- UV Protection U6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S2520S
- Zoro # G202568688
- UPC # 814992004850
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 6.06 in. |
Width | 5.41 in. |
Details
Lens Color | Gray |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1 High Impact Requirements; CE; CSA Certified |
UV Protection | U6 |
Item | Ztek® Safety Glasses - Gray Lens, Gray Frame |
Application Method | Manufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, General Purpose |
Features | Anti-Scratch, |
Description
ZTEK® EYEWEAR GRAY LENS, GRAY FRAME SOFT, NON-SLIP RUBBER TEMPLE TIPS. INTEGRATED NOSE PIECE. LENSES ARE COATED FOR SUPERIOR SCRATCH RESISTANCE. LENSES PROVIDE 99% PROTECTION AGAINST HARMFUL UV RAYS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Rainbow Labeling Tape (TC-75-RNBW)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLOR-XS (S31311)
- BOSS Glove Mechanic X-Tough Large (5206L)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB2870S)
- PYRAMEX Pyramex Safety Products Llc CHB410DTP Clear Lens With Black & Tan Glasses (205346)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SB2860S)
- PYRAMEX Steel Safety Glasses, Trifecta Punched (SB76WMD)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S3520SJ)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S3580SJ)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB410DTP)
- Pyramex Safety Glasses