Pyramex

Tensaw Vermilion Anti-Fog Lens w/ Black/Gray Frame


product price: $29.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pyramex VGSB327T Tensaw Vermilion Anti-Fog Lens w/ Black/Gray FrameFeatures: Stylish half-frame high performance eyewear.Co-injected temples for snug, secure fit.Adjustable rubber nosepiece.Anti-fog, scratch resistant polycarbonate lens provides 99% UVA/B/C protection.Lens Technology: Vermillion Lens: Vermillion has a muting effect on green to bluish backgrounds, and therefore is common for shooting sporting clays. Enhances contrast while reducing all color equally for optimum color recognition.Visible Light Transmitted380-780nm23%UVA, UVB Blocked200-380nm100%Blue Light Blocked400-700nm86%IR Blocked780-2000nm48%.rTable display: table; Width : 100%;.rTableRow display: table-row; .rTableHeading background-color: #ddd; display: table-header-group; .rTableCell, .rTableHead display: table-cell; padding: 3px 10px; border: 1px solid #999999; .rTableHeading display: table-header-group; background-color: #ddd; font-Weight : bold; .rTableFoot display: table-footer-group; font-Weight : bold; background-color: #ddd; .rTableBody display: table-row-group; .rTable display: table; Width : 100%;.rTableRow display: table-row; .rTableHeading background-color: #ddd; display: table-header-group; .rTableCell, .rTableHead display: table-cell; padding: 3px 10px; border: 1px solid #999999; .rTableHeading display: table-header-group; background-color: #ddd; font-Weight : bold; .rTableFoot display: table-footer-group; font-Weight : bold; background-color: #ddd; .rTableBody display: table-row-group;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.