Shop All Anti-Vibration Gloves
Pyramex
Synthetic Leather, XL, PR
Mfr # GL204CHTXL
Zoro # G508118983
product price: $21.19
/pr
Sold in multiples of 12 for $254.28
$254.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X Large
- Palm Material Low Impact Synthetic Leather with PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL204CHTXL
- Zoro # G508118983
- UPC # 810048735174
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | X Large |
Details
Palm Material | Low Impact Synthetic Leather with PVC |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 2XL (4GE76)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- BROTHER Pre Cut Label Stock Roll (BMSLT35OR)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR (484T55)
- PYRAMEX Synthetic Leather, 2XL, PR (GL806HTX2)
- PYRAMEX Synthetic Leather, XL, PR (GL202HTXL)
- PYRAMEX Synthetic Leather, S, PR (GL807HTS)
- PYRAMEX Synthetic Leather, S, PR (GL203HTS)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- PYRAMEX Synthetic Leather, 3XL, PR (GL203HTX3)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, S (ATV202-S)
- Pyramex Gloves & Hand Protection