Shop All Leather Palm Gloves
Pyramex
Synthetic Leather Palm, XL, PR
Mfr # GL105HTXL
Zoro # G808118836
Sold in multiples of 12 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X Large
- Color Black & Hi-vis Yellow
- Palm Material Multipurpose Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL105HTXL
- Zoro # G808118836
- UPC # 810048734870
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | X Large |
Details
Color | Black & Hi-vis Yellow |
Palm Material | Multipurpose Synthetic Leather |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224VP-10)
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size L, 12PK (GL1003WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size L, 12PK (GL1001WL)
- PYRAMEX Synthetic Leather Palm, 3XL, PR (GL103HTX3)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7563/M)
- Pyramex Leather Palm Gloves