Shop All Leather Palm Gloves
Pyramex
Synthetic Leather Palm, XL, PR
Mfr # GL103HTXL
Zoro # G308118824
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X Large
- Color Black & Hi-vis Yellow
- Palm Material Multipurpose Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL103HTXL
- Zoro # G308118824
- UPC # 810048734757
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | X Large |
Details
Color | Black & Hi-vis Yellow |
Palm Material | Multipurpose Synthetic Leather |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (710)
- RBL PRODUCTS Automask Refill 43"x115 Roll/Tape (RB104)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A11A31)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- PYRAMEX Synthetic Leather Palm, 3XL, PR (GL103HTX3)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size L, 12PK (GL1001WL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size L, 12PK (GL1003WL)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- KINCO GLOVES LINED SUEDE GLOV MEN XXL (1927-XXL)
- Pyramex Gloves & Hand Protection