Shop All Leather Palm Gloves
Pyramex
Synthetic Leather Palm, S, PR
Mfr # GL105CHTS
Zoro # G908118934
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Hi-vis Orange
- Palm Material Multipurpose Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL105CHTS
- Zoro # G908118934
- UPC # 810048734900
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | Small |
Details
Color | Black & Hi-vis Orange |
Palm Material | Multipurpose Synthetic Leather |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8722B)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0217-X)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size L, 12PK (GL1001WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size L, 12PK (GL1003WL)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- SHUBEE UGLY GLOVES WITH SAFETY CUFF, ONE SIZE FITS MOST (D SB GL UGC)
- Pyramex Gloves & Hand Protection