Shop All Leather Palm Gloves
Pyramex
Synthetic Leather Palm, 2XL, PR
Mfr # GL105HTX2
Zoro # G608118869
product price: $9.69
/pr
Sold in multiples of 12 for $116.28
$116.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2X Large
- Palm Material Multipurpose Synthetic Leather
- Color Black & Hi-vis Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL105HTX2
- Zoro # G608118869
- UPC # 810048734887
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | 2X Large |
Details
Palm Material | Multipurpose Synthetic Leather |
Color | Black & Hi-vis Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size S (7) (99-1-9677-7-K)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size L, 12PK (GL1003WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size L, 12PK (GL1001WL)
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- MAJESTIC Majestic Split Cowhide Leather Palm Work Glove with Double Palm, 1 pair (4501CDP/8)
- Pyramex Leather Palm Gloves