Shop All Anti-Vibration Gloves
Pyramex
Synthetic Leather, 2XL, PR
Mfr # GL204HTX2
Zoro # G008118919
product price: $13.49
/pr
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2X Large
- Palm Material Low Impact Synthetic Leather with PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL204HTX2
- Zoro # G008118919
- UPC # 810048735129
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2X Large |
Details
Palm Material | Low Impact Synthetic Leather with PVC |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- MEDEGEN MEDICAL PRODUCTS Isolation Gown, Acti-Fend(R), Yllw, PK50 (99910)
- MPOWER Battery AA Lithium EVE14505 3.6V 2700mAH (DA-MP100-Battery)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- PYRAMEX Synthetic Leather, S, PR (GL807HTS)
- PYRAMEX Synthetic Leather, S, PR (GL203HTS)
- PYRAMEX Synthetic Leather, XL, PR (GL202HTXL)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL Size, Gauntlet, Red, PR (INDI-CCP-05-XL)
- Pyramex Gloves & Hand Protection