Shop All Leather Palm Gloves
Pyramex
Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size XL, 12PK
Mfr # GL1002WXL
Zoro # G703076354
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL1002WXL
- Zoro # G703076354
- UPC # 810170037856
- Country of Origin India
- Category Leather Palm Gloves
Description
Pyramex Safety- Split Leather Palm Gauntlet Cuff- Extra Large- Type: Leather Palm- Material: Split Shoulder Cowhide- Grade: Select- Pattern: Gunn- Thumb: Wing- Liner: Polyester- Cuff: Rubberized Gauntlet Cuff- Suggested Applications: Agriculture / Woodworking / Transportation / Masonry / Construction / Iron + Steel Work / Warehousing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8948B)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, L, PR (630)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size L, 12PK (GL1003WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size L, 12PK (GL1001WL)
- PYRAMEX Synthetic Leather Palm, 3XL, PR (GL103HTX3)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- MCR SAFETY Select Shoulder Gunn Large, PK12 (1300)
- Pyramex Gloves & Hand Protection