Shop All Leather Palm Gloves
Pyramex
Split Cowhide Full Back Leather Palm, Size XL, 12PK
Mfr # GL1005WXL
Zoro # G703076347
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL1005WXL
- Zoro # G703076347
- UPC # 810170037917
- Country of Origin India
- Category Leather Palm Gloves
Description
Pyramex Safety-Split Cowhide Full Back Leather Palm-Extra Large- Type: Leather Palm- Material: Split Cowhide- Grade: Select- Pattern: Gunn- Thumb: Wing- Liner: Polyester- Cuff: Rubberized Gauntlet Cuff- Suggested Applications: Agriculture / Woodworking / Construction / Masonry / Mining / Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H31NK)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- SIGNMISSION OSHA Sign, 18" H, Aluminum, NOTICE Place Cigarettes Butts Ashes In Receptacles Sign, Landscape (OS-NS-A-1824-L-16345)
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size L, 12PK (GL1003WL)
- PYRAMEX Synthetic Leather Palm, 3XL, PR (GL103HTX3)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- IRONCLAD PERFORMANCE WEAR Workforce Glove, Large, Gray/Black, Pair (WFG-04-L)
- Pyramex Gloves & Hand Protection