Shop All Hard Hats
Pyramex
SL Series Hard Hat, Light Blue, Standard Shell 4-Point Snap Lock Suspension
Mfr # HP14062
Zoro # G206376920
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Light Blue |
Description
low profile design tested and marked for reverse donning shell constructed from high density polyethylene materials rain trough on sides and back of helmet channel moisture away soft brow pad is replaceable. Replaceable suspensions and headbands also available snap lock suspension features "tuck away" adjustments for all day, hassle free wear ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat universal accessory slots fit cap mounted ear muffs and accessories. Hats also accommodate chin straps testing: impact, penetration, flammability, electrical insulation, marking & humidity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BD112P)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Overhead Door Crush Hazard Spanish (OS-DS-A-1014-VS-1720)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- PYRAMEX Ridgeline Full Brim Hard Hat 6-Point Ratchet Suspension - Blue (HP56160)
- PYRAMEX Ridgeline Full Brim Vented 4 Point Ratchet Hard Hat (HP54110V)
- PYRAMEX Ridgeline Full Brim 4 Point Ratchet Hard Hat (HP54130)
- PYRAMEX Ridgeline XR7® Hard Hat with 6-Point Ratchet, Black Graph (HP76117)
- PYRAMEX Ridgeline Cap Style 6 Point Ratchet Hard Hat (HP46130)
- PYRAMEX Hard Hat, Suspension, Ratchet, 4pt (HPR541)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071159)
- Pyramex Head Protection