Shop All Cut-Resistant Gloves
Pyramex
Sandy Nitrile Gloves, HPPE A5 Cut TPR Hook & Loop, Size Small
Mfr # GL610CS
Zoro # G304903127
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL610CS
- Zoro # G304903127
- UPC # 810170038228
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Specifications ansi/isea 105-2016 cut: 6 abrasion: 6 puncture: 4 ansi/isea 138-2019 impact: 2 en388: 2016 - 4x43ep impact: 2 abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: e impact rated: p features: type: dipped glove material: nitrile sandy liner: 13 gauge hppe tpr: thermo plastic rubber cuff: hppe + latex elastic nitrile sandy palm coating 3/4 dipped on back of hand hook + loop closure reinforced thumb good grip in all conditions touch screen capability extra absorption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 36" W x (WG031014)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (42XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XXL, PR (GL609CX2)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XL, 12PK (GL603DPC5XL)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size M, 12PK (GL404CM)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size XL, 12PK (GL607CXL)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size L (GL601L)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S77DQ-58-008)
- Pyramex Cut-Resistant Gloves