Shop All Cut-Resistant Gloves
Pyramex
Sandy Nitrile Gloves, 13g HPPE HiVis Orange A6 Cut, Size Large - Pkg Qty 12
Mfr # GL608CL
Zoro # G905664502
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL608CL
- Zoro # G905664502
- UPC # 810170038143
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Specifications ansi/isea 105-2016 cut: 6 abrasion: 4 puncture: 4 en388: 2016 - 4x43f abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: f impact rated: x features: type: dipped glove material: nitrile sandy liner: 13 gauge hppe cuff: hppe + latex elastic nitrile sandy palm coating good grip in all conditions extra absorption hi-vis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON BSX™ Series Inherently Fire Resistant 12 Calorie Arc Flash Coveralls (BSA-OB59NB-R3XL)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 6 ft. - Black Rubber Mats (03_101_WAB_4)
- PYRAMEX Full Dip Sandy Latex 13G A5 Cut with 10G Fleece Liner, Size XL, 12PK (GL506CXL)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size M (GL401M)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XXL, PR (GL609CX2)
- PYRAMEX Glove, Cut-Resistant (L) (Utility) (Pair) Pr (GL402C5-L)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size XL, 12PK (GL404CXL)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP203-100)
- Pyramex Gloves & Hand Protection