Shop All Cut-Resistant Gloves
Pyramex
Sandy Nitrile 13G HPPE HiVis Orange A6 Cut, Size M, 12PK
Mfr # GL608CM
Zoro # G003076429
original price:
$103.61
28% off
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL608CM
- Zoro # G003076429
- UPC # 810170038136
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | M |
Description
Pyramex Safety-SandyNitrile 13g HPPE HiVis Org A6 Cut-Medium - ANSI/ISEA 105-2016: Cut: 6 / Abrasion: 4 / Puncture: 4 - EN388: 2016 - 4X43F: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 3 / Cut TDM-100: F / Impact Rated: X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- BRADY Number Tag, Brass, Series CWS 401-425, PK25 (87136)
- BOND MANUFACTURING 9580BL KNEE CUSHION (9580BL/9580)
- MOON AMERICAN Nozzle With Shut Off, 1 In, Rigid, Aluminum (541-1014)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size M (GL601M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size L, 12PK (GL603DPC5L)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size S, 12PK (GL603DPC5S)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XXL, 12PK (GL603DPC5X2)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size S, 12PK (GL404CS)
- PROFLEX BY ERGODYNE ANSI A4 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7042-12PR)
- Pyramex Gloves & Hand Protection