Shop All Coated Gloves
Pyramex
Sandy Latex 10G with Fleece Liner, Size XXL, 12PK
Mfr # GL504X2
Zoro # G903076369
product price: $53.99
/pk 12, $4.50/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL504X2
- Zoro # G903076369
- UPC # 810048731466
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XXL |
Description
Pyramex Safety-Sandy Latex 10g w Fleece Liner - 2XL - Type: Insulated Dipped Glove - Material: Latex Sandy - Liner: 10 Gauge Acrylic - Cuff: Acrylic + Latex Elastic - Hi Vis - Suggested Applications: Refrigerated Area // Utilities // Food Processing // Commercial Fishing // Construction // Outdoor Activities - EN388: 2016 – 2241X: Abrasion: 2, Circular Blade Cut: 2, Tear: 4, Puncture: 1, Cut TDM-100:, Impact Rated: X - EN511: 2006 – X2X: Convection Cold: X, Contact Cold: 2, Water Penetration: X - ANSI/ISEA 105-2016: Cut: 2, Abrasion: 3, Puncture: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Red and White Hazard Warning Tape (PTM738RDWT)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1075)
- GUARDIAN EQUIPMENT Large Vest (02620)
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size L, 12PK (GL614L)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK (GL505XL)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size XXL, 12PK (GL502X2)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size S, 12PK (GL615S)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size M, 12PK (GL614M)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- Pyramex Gloves & Hand Protection