Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Orange, Medium
Mfr # RVZ2420M
Zoro # G2141984
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # RVZ2420M
- Zoro # G2141984
- UPC # 814992005765
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Vest Size | M |
Minimum Chest Size | 38 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 40 in |
Details
Item | Safety Vest |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Features | Mic Tab |
Pockets | 7-9 |
Standards | ANSI/ISEA 107 |
Total Number of Pockets | 8 |
Reflective Stripe Location | Chest, Waist |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Number of Outside Pockets | 5 |
Fabric Construction | Solid |
Includes LED Lights | No |
Number of Inside Pockets | 3 |
Material Construction | Solid Polyester |
Reflective Stripe Color | Silver |
Description
Safety Vest, ANSI Class 2, Vest Size M, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C551)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime, 12 PK (14845)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 3XL (RVZ2410X3)
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 2XL (RVZ2410X2)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 4XL (RVZ2410X4)
- MCR SAFETY High Visibility Vest, M Size, Women (LVCL2MLM)
- Pyramex Traffic Safety Vests and Apparel