Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Orange, Large
Mfr # RVZ2420L
Zoro # G2141993
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # RVZ2420L
- Zoro # G2141993
- UPC # 814992005871
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Features | Mic Tab |
Standards | ANSI/ISEA 107 |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Chest, Waist |
Number of Outside Pockets | 5 |
Includes LED Lights | No |
Total Number of Pockets | 8 |
Fabric Construction | Solid |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Number of Inside Pockets | 3 |
Description
Safety Vest, ANSI Class 2, Vest Size L, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (48-22-8910)
- 3M Bayonet Assembly FF-400-08, PK5 (FF-400-08)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- OAKLEY Backpack, Backpack, Stealth Black, Nylon, Polyester (92060A-013)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 2XL (RVZ2410X2)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 4XL (RVZ2410X4)
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- PYRAMEX Safety Vest, Hi-Vis, Lime, Large (RVZ2410L)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (VCL2MOX2)
- Pyramex High Visibility Clothing