Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Lime, XL
Mfr # RVZ2410XL
Zoro # G2141957
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # RVZ2410XL
- Zoro # G2141957
- UPC # 814992005048
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Features | Mic Tab |
Standards | ANSI/ISEA 107 |
Pockets | 7-9 |
Reflective Stripe Location | Chest, Waist |
Total Number of Pockets | 8 |
Fabric Construction | Solid |
Includes LED Lights | No |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 5 |
Reflective Stripe Color | Silver |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Description
Safety Vest, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Electrical Panel Keep Clear, ANSI-710WS Electrical Panel Keep Clear (ANSI-710WS Electrical Panel Keep Clear)
- SIGNMISSION OSHA Notice Sign, Smocks Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18348)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 4XL (RVZ2410X4)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Large (RVZ2420L)
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Medium (RVZ2420M)
- CONDOR High Visibility Vest, Orange/Red, XL (53YN88)
- Pyramex Workwear and Protective Clothing