Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Lime, Large
Mfr # RVZ2410L
Zoro # G2141939
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # RVZ2410L
- Zoro # G2141939
- UPC # 814992004928
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Safety Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Features | Mic Tab |
Standards | ANSI/ISEA 107 |
Pockets | 7-9 |
Total Number of Pockets | 8 |
Fabric Construction | Solid |
Includes LED Lights | No |
Number of Outside Pockets | 5 |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Chest, Waist |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Number of Inside Pockets | 3 |
Description
Safety Vest, ANSI Class 2, Vest Size L, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- HEXARMOR Safety Gloves, Blue, M, PR (3033-M (8))
- PYRAMEX Safety Vest, Hi-Vis, Lime, 4XL (RVZ2410X4)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 3XL (RVZ2410X3)
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- Pyramex High Visibility Clothing