Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Lime, 5XL
Mfr # RVZ2410X5
Zoro # G2141966
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 3
- Vest Size 5XL
- Pockets 7-9
- ANSI Class 2
- Features Mic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # RVZ2410X5
- Zoro # G2141966
- UPC # 814992005451
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Vest Size | 5XL |
Size | 5XL |
Minimum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 64 in |
Details
Item | Safety Vest |
Number of Pockets with Closure | 3 |
Pockets | 7-9 |
ANSI Class | 2 |
Features | Mic Tab |
Standards | ANSI/ISEA 107 |
Stripe Color | Silver |
Color | Lime |
Material | Polyester |
Closure Type | Zipper |
Total Number of Pockets | 8 |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Number of Inside Pockets | 3 |
Fabric Construction | Solid |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Reflective Stripe Location | Chest, Waist |
Material Construction | Solid Polyester |
Number of Outside Pockets | 5 |
Description
Safety Vest, ANSI Class 2, Vest Size 5XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XL, PR (SKC4PU-05-XL)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Medium (RVZ2420M)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 4XL (RVZ2410X4)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- Pyramex High Visibility Clothing