Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Lime, 4XL
Mfr # RVZ2410X4
Zoro # G2141948
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # RVZ2410X4
- Zoro # G2141948
- UPC # 814992005277
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Vest Size | 4XL |
Maximum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 58 in |
Details
Item | Safety Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Features | Mic Tab |
Standards | ANSI/ISEA 107 |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Number of Outside Pockets | 5 |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Chest, Waist |
Includes LED Lights | No |
Total Number of Pockets | 8 |
Fabric Construction | Solid |
Number of Inside Pockets | 3 |
Description
Safety Vest, ANSI Class 2, Vest Size 4XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- VALUGARDS Valugards Stretch, Poly Disposable Gloves, Stretch Poly, L, 1000 PK, Clear (303363293)
- GE Safety Helmet, Vented, Green (GH400GN)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Large (RVZ2420L)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- Pyramex Traffic Safety Vests and Apparel