Shop All Reader Eyewear
Pyramex
Safety Reading Glasses, Traditional Anti-Scratch
Mfr # SG7910D15
Zoro # G5413606
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # SG7910D15
- Zoro # G5413606
- UPC # 814992006052
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Traditional Eyewear Frame Design, Gray Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2010, Eyewear Frame Style Full-Frame, Eyewear Size M, Series EMERGE(R), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFOL)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G73 (486G73)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange, Mesh Spandex (136-10)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D20)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D20)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R25)
- PYRAMEX Reader Safety Glasses, Green Lens 1.5 IR, +1.5 Diopter, 6/box (S2514R15)
- BOUTON OPTICAL Reading/Working Glss, +2.0, Clear, Plycrbnt (250-27-0020)
- Pyramex Reader Eyewear