Pyramex

Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, 5SY4 Series


product price: $16.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Nylon
  • Frame Color Black
  • Lens Color Indoor/Outdoor
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Acetate, Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyramex
  • MFR # SB7080SDT
  • Zoro # G4950461
  • UPC #
    814992003235
  • Country of Origin Taiwan, Province of China
  • Category Safety Goggles

Dimensions

Eyewear Size Universal

Description

ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Dielectric Protection No, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Unisex, Includes Temples, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes, Includes Polarized Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.