Shop All Safety Goggles
Pyramex
Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series
Mfr # GB1850SFT
Zoro # G4950513
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Color Black
- Series V2G
- Eyewear Size Universal
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GB1850SFT
- Zoro # G4950513
- UPC # 814992001132
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Dielectric Protection No, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Unisex, Includes Temples, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Blue Anti-Fog ; Anti-Scratch (20543)
- ZURN JP1996-24-WG - 24" Wall Guard Only Less Hardware (JP1996-24-WG)
- AZAR DISPLAYS 30"W x 40"H Vertical/ Horizontal Large Format Snap Frame (300230-SLV)
- FIRST AID ONLY Personal Eye Wash Bottle, 1 oz., PK12 (H703)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7010SDT)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, XSG Series (GB4010ST)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1880ST)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, 5SY4 Series (SB7080SDT)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- Pyramex Eye Protection