Shop All Safety Goggles
Pyramex
Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series
Mfr # G504DT
Zoro # G3252046
product price: $11.89
/ea
Sold in multiples of 12 for $142.68
Item requires special delivery charges. A $0.33 per item surcharge will be applied.
$142.68
Free 30-Day Returns
Key Features
- Frame Material Vinyl
- Frame Color Gray
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # G504DT
- Zoro # G3252046
- UPC # 814992008278
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Material | Vinyl |
Frame Color | Gray |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Style | Full-Frame |
Series | Capstone |
Standards | ANSI Z87.1; CAS Z94.3; CE EN166; AUS NSZ 1337; MIL-PRF 32432 |
Foam Lined | No |
Features | Fully Adjustable Elastic Band; Fits Over Prescription Glasses; Dual Pane Lens Consists of Polycarbonate Lens on The Outer Side With Acetate Anti-Fog Lens on Inner Side; Protection Against Dust and Chemical Splash; |
Polarized Lens | No |
Adjustable Locations | Headband |
Description
Adjustable Locations Headband, Eyewear Size Universal, Frame Material Vinyl, Protective Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Series Capstone, Standards ANSI Z87.1, AUS NSZ 1337, CE EN166, CSA Z94.3, Venting Type Indirect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-WT)
- HANDGARDS Handgards Naturalfit Powder Free Large Synthetic Glove, PK400 (304362513)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11M)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1820ST)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Plus Series (GB6420SDT)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1810ST)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR20)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1860SFT)
- HEXARMOR Safety Goggles, Clear Lens, PC Lens (12-10008-04)
- Pyramex Eye Protection