Shop All Safety Goggles
Pyramex
Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Plus Series
Mfr # GB6420SDT
Zoro # G4950531
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material TPU
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Acetate, Polycarbonate
- UV Protection 99.90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GB6420SDT
- Zoro # G4950531
- UPC # 814992002641
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Elastic, Dielectric Protection No, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPU, Frame Style Wraparound, Gender Unisex, Includes Temples, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8610433)
- MSA SAFETY Full Brim Assembly, Silver Carbon (10204785)
- XSORB Hydrocarbon Absorbent, 1.75 cu. Ft., Bag (XB110S)
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1880ST)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR25)
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1860SFT)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- Pyramex Eye Protection