Shop All Safety Glasses
Pyramex
Safety Glasses, Silver Mirror Scratch-Resistant
Mfr # S2570S
Zoro # G3599745
product price: $2.75
/ea
Sold in multiples of 12 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S2570S
- Zoro # G3599745
- UPC # 814992004461
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1221D)
- ZORO SELECT Wetting Agent & Surfactant, 5 Gal. (6450-5)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S2560S)
- PYRAMEX Exeter High Fashion Eyewear Black (GLS154-BK)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- PYRAMEX Pyramex Safety Products Llc CHB410DTP Clear Lens With Black & Tan Glasses (205346)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB1870S)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-24-0080)
- Pyramex Safety Glasses