Shop All Safety Glasses
Pyramex
Safety Glasses, Orange Scratch-Resistant
Mfr # SB5645D
Zoro # G4949122
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB5645D
- Zoro # G4949122
- UPC # 814992000449
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Goliath(R), Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- NMC Fire Extinguisher Walk On Floor Sign (WFS10)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- PYRAMEX Cappture OTS Safety Glasses (S9920ST)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SGM4510D)
- PYRAMEX Pyramex Intruder Safety Glasses, Hi-Vis (SL4110ST)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S2560S)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- Pyramex Safety Glasses