Shop All Safety Glasses
Pyramex
Safety Glasses, Orange Scratch-Resistant
Mfr # S2540S
Zoro # G3599480
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Orange
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # S2540S
- Zoro # G3599480
- UPC # 814992006731
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Overall Length (Lens-Tip): 154mm; Overall Width (Hinge-Hinge): 137.5mm |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Orange |
Frame Color | Orange |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Ztek |
Standards | ANSI Z87.1+ |
Primary Lens Color | Orange |
Features | Integrated Nose Piece; Soft, Non-Slip Rubber Temple Tips Provide Non-Binding Fit; Economical Wrap-Around Single Lens Provides Full Panoramic View; 99% UVA/B/C Protection |
Safety Glasses Frame Style | Frameless |
Frame Type | Frameless |
Description
Ztek, Orange Frame, Orange Lens, Series Ztek, Lens Color Orange, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/7)
- ACCUFORM OSHA NOTICE SAFETY LABEL FOOD OR LHSK886XVE (LHSK886XVE)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 10 (8908633)
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S3580SJ)
- PYRAMEX Safety Glasses, Trifecta Steel, Mesh (SB74WMD)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11818-00000-20)
- Pyramex Safety Glasses