Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Scratch-Resistant
Mfr # SB6370SP
Zoro # G4949271
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Silver Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB6370SP
- Zoro # G4949271
- UPC # 814992001378
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series PMXTREME, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Vented, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Black Lanyard Cord, Standards ANSI Z87.1, EN 166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, S, 12PK (BO500B-S)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-BLK)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 100)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3660BL)
- PYRAMEX Blue Mirror Lens Exeter Shooters Glasses (SB5175DT)
- PYRAMEX Safety Glasses, Itek Series, Anti-Fog/Scratch/Static, Frameless, Gray Temple, Gray Lens (S5820ST)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB4610STP)
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- PYRAMEX V2 Readers® Safety Glasses Clear +2.0 Lens , Black Frame (SB1810R20)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3510SJ)
- DEWALT Safety Glasses, Yellow Scratch-Resistant (DPG98-YD)
- Pyramex Eye Protection