Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Scratch-Resistant
Mfr # SB5670D
Zoro # G4949025
original price:
$6.79
18% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB5670D
- Zoro # G4949025
- UPC # 814992000463
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Goliath(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KAPRE)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- NMC Imo, Symbol, Life Buoy With Light, 6X6, Glow Vinyl Laminated, IMO210P (IMO210P)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Static ; Anti-Scratch (SB7080SDNT)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S2510S)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB8610DTM)
- PYRAMEX Glass, Saftey, Onix Plus, Clear, 3.0 (SB4960STP)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- Pyramex Eye Protection