Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Scratch-Resistant
Mfr # S2590S
Zoro # G3599620
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # S2590S
- Zoro # G3599620
- UPC # 814992004478
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Overall Length (Lens-Tip): 154mm; Overall Width (Hinge-Hinge): 137.5mm |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Authorized Personnel Only (Bilingual), Pk5 (ESN34AP)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- CONDOR Ratchet Faceshield Assembly, Clear Visor, Uncoated, Polycarbonate, 9 in Visor Height, Black (4EZC2)
- PYRAMEX Cappture OTS Safety Glasses (S9920ST)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S3580SJ)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB8620DT)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB410S)
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- GATEWAY SAFETY Gateway Safety 280310087 Black & Clear Fx3 Anti-Fog Swap Safety Glasses & Goggle with Foam (280310087)
- Pyramex Safety Glasses