Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Anti-Fog, Scratch-Resistant
Mfr # SBB5080DT
Zoro # G3599115
product price: $6.39
/ea
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SBB5080DT
- Zoro # G3599115
- UPC # 814992003068
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Overall Length (Lens-Tip): 166mm; Overall Width (Hinge-Hinge): 136.5mm |
Details
Eyewear Frame Style | Full-Frame |
Item | Safety Glasses |
Lens Color | I/O Mirror |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | Highlander |
Eyewear Frame Design | Wraparound |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1+ |
Features | Inner Lens Clip Provides Soft Foam For Comfort Fit and Extreme Styling; Nosepiece: Polyvinyl Chloride; Durable Frame With Detachable Strap; 99% UVA/B/C Protection |
Primary Frame Color | Black |
Safety Glasses Frame Style | Full-Frame |
Includes | Strap |
Primary Lens Color | Mirror |
Frame Type | Full-Frame |
Description
Highlander -Black Frame, I/O Mirror Lens, Series Highlander(TM), Lens Color Indoor/Outdoor Mirror, Lens Coating Anti-Fog, Scratch Resistant, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- WESTCOTT Templates, Jumbo Circles (T-826)
- SAFE HANDLER Camouflage Multi-Purpose Tactical Double Straps Knee Pads, PR (BLSH-MS-PP-KP-11BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SBB5020DT)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SS3320E)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (SB2880S)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- Pyramex Safety Glasses