Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Anti-Fog, Scratch-Resistant
Mfr # SBB5070DT
Zoro # G3599228
product price: $7.95
/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SBB5070DT
- Zoro # G3599228
- UPC # 814992011605
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Overall Length (Lens-Tip): 166mm; Overall Width (Hinge-Hinge): 136.5mm |
Details
Item | Safety Glasses |
Eyewear Frame Style | Full-Frame |
Lens Color | Silver Mirror |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | Highlander |
UV Protection | 99% UVA/UVB |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1+ |
Safety Glasses Frame Style | Full-Frame |
Primary Frame Color | Black |
Includes | Strap |
Features | Inner Lens Clip Provides Soft Foam For Comfort Fit and Extreme Styling; Nosepiece: Polyvinyl Chloride; Durable Frame With Detachable Strap; 99% UVA/B/C Protection; Commonly Used in Outdoor Applications |
Primary Lens Color | Mirror |
Frame Type | Full-Frame |
Description
Highlander- Blk-red Frame/Gray Anti-Fog, Series Highlander(TM), Lens Color Silver Mirror, Lens Coating Anti-Fog, Scratch Resistant, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Bullet Shape, NRR 28 dB, Blue, 200 Pairs (318-1009)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SBB5020DT)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5080DT)
- PYRAMEX Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant (SBR5020DT)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (S7220ST)
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-10)
- Pyramex Safety Glasses