Pyramex

Safety Glasses, IR 3.0 Scratch-Resistant


product price: $6.29
/ea
Sold in multiples of 12 for $75.48

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polyhexamethylene Adiptimide(Nylon 6/6)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal
Size Overall Length (Lens-Tip): 150-163mm; Overall Width (Hinge-Hinge): 142mm
Safety Glasses Size Universal

Description

Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Green, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polyhexamethylene Adiptimide (Nylon 6/6), Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.