Shop All Safety Glasses
Pyramex
Safety Glasses, I/O Mirror Scratch-Resistant
Mfr # SB2880S
Zoro # G3599447
product price: $3.75
/ea
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color I/O Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB2880S
- Zoro # G3599447
- UPC # 814992005376
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | I/O Mirror |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Rubber |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Rendezvous |
Standards | ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432 |
Safety Glasses Frame Style | Half-Frame |
Includes Polarized Lens Coating | No |
Arm Tip Type | Adjustable |
Frame Type | Half-Frame |
Description
Safety Glasses, Series RENDEZVOUS(R), Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Frame Material Polycarbonate, Lens Material Polycarbonate, Standards ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- KONG USA Full Body Harness, Crossover Style, Universal (8C0690000KK)
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (ND68A93.CH)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB2810S)
- PYRAMEX Glass, Saftey, Onix Plus, Clear, 3.0 (SB4960STP)
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB6110ST)
- PYRAMEX Glass, Saftey, Onix Plus, 5.0 (SB4950STP)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SS3365E)
- HONEYWELL UVEX Uvex By Honeywell 763-S2969 Smoke Brown Espresso Polarized Hardcoat (763-S2969)
- Pyramex Eye Protection