Shop All Safety Glasses
Pyramex
Safety Glasses, I/O Mirror Anti-Scratch
Mfr # SB1880S
Zoro # G3599541
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB1880S
- Zoro # G3599541
- UPC # 814992003396
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- SAFETY TECHNOLOGY INTERNATIONAL Break Glass Cover, Polycarbonate/Glass (STI-4130)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB1860S)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB1820S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S2510SN)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- PYRAMEX Blue Mirror Lens Exeter Shooters Glasses (SB5175DT)
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- PYRAMEX Velar Clear Lens w/ Black Frame (SB10410D)
- Pyramex Safety Glasses