Shop All Safety Glasses
Pyramex
Safety Glasses, Indoor/Outdoor Anti-Scratch
Mfr # SB4980S
Zoro # G8622022
original price:
$4.25
20% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color I/O
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB4980S
- Zoro # G8622022
- UPC # 814992011315
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Onix(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Silver, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Standards ANSI Z87.1, CSA Z94.3-15, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (705PF-XL)
- AZAR DISPLAYS 8.5"W x 11"H Sign w/ Adhesive Tape, PK10 (122021)
- PYRAMEX Ballistic Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (GB9420STM)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5770D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1810S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SGM4510D)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- Pyramex Safety Glasses