Shop All Safety Glasses
Pyramex
Safety Glasses, Ice Blue Mirror Uncoated
Mfr # SW5665D
Zoro # G2141546
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Ice Blue Mirror
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # SW5665D
- Zoro # G2141546
- UPC # 814992003952
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Eyewear Frame Style | Full-Frame |
Lens Color | Ice Blue Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Traditional |
Item | Safety Glasses |
Frame Color | White |
Series | Goliath |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | Yes |
Safety Glasses Frame Style | Full-Frame |
Frame Type | Full-Frame |
Includes Polarized Lens Coating | No |
Description
Safety Glasses, Series SW5665D, Gender Universal, Lens Color Ice Blue Mirror, Polarized Lens No, Lens Coating Uncoated, Eyewear Frame Style Full-Frame, Frame Color White, Frame Material Polycarbonate, Metal Detectable Yes, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT 6-Inch Work Boot, W, 7, Brown, PR (10033995)
- DUNLOP Men's Boots 12 US Gray 1 pair (MZ2LE02.12)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- PYRAMEX The Ultimate Goliath Glasses (SBW56)
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB1820S)
- PYRAMEX Ots® Safety Glasses Clear Anti-Fog Lens , Black Temples (S3510STJ)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1810S)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- Pyramex Safety Glasses