Shop All Safety Glasses
Pyramex
Safety Glasses, Green Anti-Scratch
Mfr # SB7950SF
Zoro # G0331007
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB7950SF
- Zoro # G0331007
- UPC # 814992009046
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series EMERGE(R), Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material G300 Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AUS/NSZ 1337, CSA Z94.3-07, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, XS, 12PK (T143C-XS)
- BRADY Pipe Markr, Glycol Return, 2-1/2to3-7/8 In (4189-C)
- VIKING Rain Bib Overall, Org, XL, 1 Pocket, Nylon (U6330PO-XL)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441L)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7960SF)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S3210ST)
- PYRAMEX OTS Over-The-Glass Safety Eyewear (GLS150)
- PYRAMEX Pyramex Safety Products Llc CHB410DTP Clear Lens With Black & Tan Glasses (205346)
- PYRAMEX V2 Readers® Safety Glasses Clear +2.0 Lens , Black Frame (SB1810R20)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- Pyramex Eye Protection