Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Scratch-Resistant
Mfr # SS3320E
Zoro # G3599849
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SS3320E
- Zoro # G3599849
- UPC # 814992005970
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Overall Length (Lens-Tip): 160.5mm; Overall Width (Hinge-Hinge): 136.5mm |
Description
Safety Glasses, Series ZONE II(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, EN166, NSZ 1337
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250B)
- BRADY Label (M21-30-423)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB3380E)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SS3375E)
- PYRAMEX Intruder„¢ Safety Glasses Clear + 1.5 Lens , Clear Frame (S4110R15)
- PYRAMEX Safety Glasses Strap (NEOCORD)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SG3610S)
- PYRAMEX V2 Readers® Safety Glasses Clear +1.5 Lens , Black Frame (SB1810R15)
- Pyramex Eye Protection