Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Anti-Scratch
Mfr # S3520SJ
Zoro # G4950617
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S3520SJ
- Zoro # G4950617
- UPC # 814992007080
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series OTS(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, AUS/NSZ 1337, CSA Z94.3-07, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261-X)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage XL 1 pair (1788-XL)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (S2530S)
- PYRAMEX V2g® Safety Glasses Clear Anti-Fog Lens , Black Strap/Temples (GB1810ST)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB6110ST)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SG3610S)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- Pyramex Eye Protection