Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # S9920STMRG
Zoro # G0971165
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S9920STMRG
- Zoro # G0971165
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Series | Cappture |
Eyewear Frame Design | OTG |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1+, CSA Z94.3-15 |
Description
Pyramex Safety - Cappture - Grey Temples/Grey H2X Anti-fog with Rubber Gasket - Dielectric. Temples extend from browbar to avoid interference with prescription frame temples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, White (SCARAP1WHT)
- CARHARTT Triple Stitch Belt, Brown, 42" L, 1-3/8" W (A000550720111)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 1 to 10, printed horizontal, white, Set of 10 (NSYTRAB510)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB2870S)
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S3580SJ)
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (SB2880S)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL116VS)
- Pyramex Safety Glasses