Pyramex

Safety Glasses, Gray Anti-Fog


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Eyewear Frame Style Frameless
  • Lens Color Gray
  • Frame Color Gray
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyramex
  • MFR # S2520ST
  • Zoro # G3599499
  • UPC #
    814992005819
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Safety Glasses Size Universal
Size Universal

Description

Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI, CE, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.